Shop THE PINK STUFF
See all product information
Create Account
Laundry Oxi Powder Stain Remover For Whites, 2.2 lb
- Mfr # 20162
- Zoro # G023371535
product price:
$
13.39
/ea
Sold in multiples of 6 for
$80.34
Key Features
Cleaner Form
Powder
Container Type
Tub
Container Size
2.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20162
- Zoro #
- G023371535
- UPC #
- 5060033820162
- Country of Origin
- United Kingdom
- Item
- Laundry Stain Remover
- Cleaner Form
- Powder
- Container Type
- Tub
Dimensions
- Container Size
- 2.2 lb
Description
The Pink Stuff Miracle Laundry Oxi Powder Stain Remover for Whites is specially formulated to lift tough stains without the use of harsh chemicals. Its powerful oxi‐action formula brightens whites while keeping fabrics safe and fresh. Whether used as a pre‐soak or added directly to your wash, it helps restore clothing, towels, bedding, and more. Each load is left with The Pink Stuff’s signature clean, refreshing fragrance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.