Shop REV-A-SHELF
See all product information
Create Account
Polymer Pull Out Hamper for VanityCloset Applications
- Mfr # HPRV-1925 S
- Zoro # G307059104
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Steel
Length
13.78 in
Width
19.88 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPRV-1925 S
- Zoro #
- G307059104
- UPC #
- 90713029023
- Country of Origin
- Italy
- Color
- White
- Material
- Steel
- Basic Material
- Plastic; Steel
- Includes
- (1) White pullout hamper with lid, with metal frame and mounting hardware
Dimensions
- Length
- 13.78 in
- Width
- 19.88 in
- Height
- 24 in
- Size
- 18.88"W x 13.78"D x 23.87"H
Description
Keep dirty clothes from piling on the floor with the Rev-A-Shelf® large Pullout Polymer Hamper. The HPRV Series features a shallow 14" depth for closet applications, full-extension ball-bearing slides, 1.7 Bushels Capacity and installs with just four screws. This polymer hamper is available with or without a removable lid and with or without the Rev-A-Shelf® classic door-mount bracket kit.
- 1.7 Bushel Polymer Hamper
- Shorter depth is ideal for custom closet applications
- Polymer hamper is removeable
- Designed for cabinet opening opening of 14" to 24"
- Door-Mount Brackets: Option that is sold separately (RV DM KIT)
- Construction: Injection molded polymer plastic designed for durability
- Mounts to cabinet floor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.