Shop THE PINK STUFF
See all product information
Create Account
Miracle Multi-Purpose Cleaner, Fruity Scent, 25.4 oz Trigger Spray Bottle, 4PK
Mfr # RST823788CT
Zoro # G523333330
product price:Â $33.39
/pk 4, $8.35/eaKey Features
Application
Multipurpose Cleaner
Removes
Dirt; Grease; Grime; Stains
Fragrance
Fruity
Size
25.4 oz
Surfaces for Use On
Countertops; Floors; Glass; Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RST823788CT
- Zoro #
- G523333330
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 25.4 oz
Details
- Application
- Multipurpose Cleaner
- Removes
- Dirt; Grease; Grime; Stains
- Fragrance
- Fruity
- Item
- Multi-Purpose Cleaner
- Surfaces for Use On
- Countertops; Floors; Glass; Metal
- Standards
- Leaping Bunny Certified Cruelty-Free
- Cleaner Form
- Liquid
- Container Type
- Trigger Spray Bottle
Description
The Pink Stuff Miracle Multi-Purpose Cleaner is a versatile spray cleaner made for all kinds of hard surfaces. Whether used indoors or outdoors, this natural, vegan and cruelty-free spray removes stubborn dirt, grease and grime with ease. It is well-loved by millions and is considered a must-have in any household. Safe yet tough on stains, it is formulated with a fresh scent the whole family will love. It can be used on virtually everything, including counters, cookers, floors, ceramic, tile, pots and pans, grills, sinks, boats, scuff marks, windows, kitchen worktops, desks, cooktops, ovens, black marks, baseboards, window frames and outdoor furniture. It can penetrate and tackle grease without leaving any residue behind. It is easy to use, simply spray directly on the surface, leave for a few seconds, then wipe away with a soft damp cloth and buff with a clean dry cloth. It perfectly complements The Pink Stuff Paste revives the dirtiest and saddest of looking items back to an incredible clean condition.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.