Shop THE PINK STUFF
See all product information
Create Account
Cream Cleaner, 16.9 oz
- Mfr # 23675
- Zoro # G323371556
product price:Â
$
7.65
/ea
Sold in multiples of 12 for
$91.80
Key Features
Container Type
Bottle
Fragrance
Fruity
Cleaner Form
Cleaning Cream, Liquid
Color
Pink
Surfaces for Use On
Ceramic; Tile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23675
- Zoro #
- G323371556
- UPC #
- 5060033823675
- Country of Origin
- United Kingdom
- Item
- All Purpose Cleaner
- Container Type
- Bottle
- Fragrance
- Fruity
- Cleaner Form
- Cleaning Cream, Liquid
- Color
- Pink
- Surfaces for Use On
- Ceramic; Tile
- Removes
- Dirt, grime, and stains
- Primary Chemical
- Sodium Hydroxide, WATER, Acrylic copolymer, Polymer, Benzisothiazolinone, Calcium Carbonate, Dye, Ethanolamine, Fragrance, Polydimethylsiloxane, Methylisothiazolinone, Dimethicone, Nonionic Surfactant, Preservative
- Series
- Miracle
- Cleaner Chemical Product Grouping
- Cleaner
Dimensions
- Size
- 16.9 fl oz (0.5 quart)
Description
The Pink Stuff Miracle Cream Cleaner is a versatile, mild abrasive cream formulated with natural particles to deliver powerful, consistent cleaning on hard surfaces throughout the home. It easily cuts through grease, grime, and tough stains. Safe for use on grills, floors, ceramic, tile, pots, pans, showers, and sinks, it replaces the need for multiple specialized cleaners. Made with 99% natural ingredients, it leaves surfaces shiny and clean without harsh chemicals.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.