Plasma Cutter

  • Mfr # 1-1130-2

  • Zoro # G023353753


product price:  $4,562.99
/ea
Free Shipping & Returns

Key Features

Amperage - Maximum
80 A
Input Frequency
50/60 Hz
Amperage - Minimum
80 A
Plasma Cutter Model
Cutmaster 82
For Material Type
Mild Steel, Stainless, Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-1130-2
Zoro #
G023353753
UPC #
699488003681
Country of Origin
Mexico

Dimensions

Cutting Cable Length
20 ft
Overall Height
15 ft
Overall Depth
15 ft
For Material Thickness - Maximum
1 1/2 in
Overall Width
12 ft
For Material Thickness - Minimum
1 in

Details

Amperage - Maximum
80 A
Item
Plasma Cutter
Input Frequency
50/60 Hz
Amperage - Minimum
80 A
Plasma Cutter Model
Cutmaster 82
For Material Type
Mild Steel, Stainless, Aluminum
Plasma Cutter Series
Cutmaster 82
Phase
Three
Plug Type
Bare Leads
Effective Input Current
72 A @ 230V
Cutting Configuration
Plasma Cutting
Input Air Pressure - Maximum
70 psi
Includes
Instructional DVC, Input Power Cable, Power Supply, Spare Parts Kit, Torch, Work Cable and Clamp
Rated Output @ Duty Cycle
55 A @ 100%, 65 A @ 60%, 80 A @ 40%
Input Voltage
208 to 230/460/400/600V AC
Input Air Pressure - Minimum
70 psi
Plasma Torch Type
Handheld
Weight
43 lb
Maximum Input Current
72 A @ 230V

Description

Plasma Cutter, Cutting Configuration Plasma Cutting, Effective Input Current 72 A @ 230V, For Material Type Mild Steel, Stainless, Aluminum, Input Frequency 50/60 Hz, Input Voltage 208 to 230/460/400/600V AC, Phase Three, Plasma Cutter Model Cutmaster 82, Cutting Cable Length 20 ft, Includes Instructional DVC, Input Power Cable, Power Supply, Spare Parts Kit, Torch, Work Cable and Clamp, Overall Depth 15 ft, Overall Height 15 ft, Overall Width 12 ft, Plasma Torch Type Handheld

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.