Plasma Cutter

  • Mfr # 1-1731-2

  • Zoro # G123353899


product price:  $8,954.99
/ea
Free Shipping & Returns

Key Features

Cutting Cable Length
20 ft
Plasma Torch Type
Handheld
Features
Multi-Voltage 1 or 3 Phase Input Capability
Overall Height
30 ft
Overall Depth
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-1731-2
Zoro #
G123353899
UPC #
699488003964
Country of Origin
Mexico

Dimensions

Cutting Cable Length
20 ft
Overall Height
30 ft
Overall Depth
12 ft
For Material Thickness - Maximum
2 in
For Material Thickness - Minimum
1 1/4 in
Overall Width
15 ft

Details

Plasma Torch Type
Handheld
Features
Multi-Voltage 1 or 3 Phase Input Capability
Cutting Configuration
Plasma Cutting
Includes
Instructional DVC, Input Power Cable, Power Supply, Spare Parts Kit, Torch, Work Cable and Clamp
Maximum Input Current
120 A @ 230V
Item
Plasma Cutter
Plasma Cutter Model
Cutmaster 152
Plasma Cutter Series
Cutmaster 152
Rated Output @ Duty Cycle
100 A @ 100%, 120 A @ 80%
Weight
62 lb
Amperage - Maximum
120 A
For Material Type
Mild Steel, Stainless, Aluminum
Amperage - Minimum
120 A
Input Air Pressure - Maximum
70 psi
Input Frequency
50/60 Hz
Plug Type
Bare Leads
Phase
Three
Input Air Pressure - Minimum
70 psi
Input Voltage
208 to 230/460/400/600V AC
Effective Input Current
120 A @ 230V

Description

Plasma Cutter, Cutting Configuration Plasma Cutting, Effective Input Current 120 A @ 230V, For Material Type Mild Steel, Stainless, Aluminum, Input Frequency 50/60 Hz, Input Voltage 208 to 230/460/400/600V AC, Phase Three, Plasma Cutter Model Cutmaster 152, Cutting Cable Length 20 ft, Features Multi-Voltage 1 or 3 Phase Input Capability, Includes Instructional DVC, Input Power Cable, Power Supply, Spare Parts Kit, Torch, Work Cable and Clamp, Overall Depth 12 ft, Overall Height 30 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.