Plasma Cutter

  • Mfr # 1-1330-2

  • Zoro # G023359212


product price:  $6,810.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
50/60 Hz
Plug Type
Bare Leads
Amperage - Maximum
100 A
Plasma Torch Type
Handheld
For Material Thickness - Maximum
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-1330-2
Zoro #
G023359212
UPC #
699488003810
Country of Origin
Mexico

Dimensions

For Material Thickness - Maximum
1 3/4 in
Overall Depth
12 ft
Overall Height
30 ft
Cutting Cable Length
20 ft
Overall Width
15 ft
For Material Thickness - Minimum
1 3/4 in

Details

Input Frequency
50/60 Hz
Plug Type
Bare Leads
Amperage - Maximum
100 A
Plasma Torch Type
Handheld
Item
Plasma Cutter
Weight
62 lb
Phase
Three
Rated Output @ Duty Cycle
100 A @ 100%, 100 A @ 60%, 80 A @ 80%
Features
Multi-Voltage Selection
Input Air Pressure - Minimum
70 psi
Cutting Configuration
Plasma Cutting
Includes
Instructional DVC, Input Power Cable, Power Supply, Spare Parts Kit, Torch, Work Cable and Clamp
For Material Type
Mild Steel, Stainless, Aluminum
Effective Input Current
95 A @ 230V
Input Air Pressure - Maximum
70 psi
Amperage - Minimum
100 A
Plasma Cutter Model
Cutmaster 102
Plasma Cutter Series
Cutmaster 102
Maximum Input Current
95 A @ 230V
Input Voltage
208 to 230/460/400/600V AC

Description

Plasma Cutter, Cutting Configuration Plasma Cutting, Effective Input Current 95 A @ 230V, For Material Type Mild Steel, Stainless, Aluminum, Input Frequency 50/60 Hz, Input Voltage 208 to 230/460/400/600V AC, Phase Three, Plasma Cutter Model Cutmaster 102, Cutting Cable Length 20 ft, Features Multi-Voltage Selection, Includes Instructional DVC, Input Power Cable, Power Supply, Spare Parts Kit, Torch, Work Cable and Clamp, Overall Depth 12 ft, Overall Height 30 ft, Overall Width 15 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.