Plasma Cutter

  • Mfr # 1-1730-2

  • Zoro # G823361286


product price:  $8,828.99
/ea
Free Shipping & Returns

Key Features

Features
Multi-Voltage 1 or 3 Phase Input Capability
Overall Width
15 ft
For Material Thickness - Maximum
2 in
Plasma Cutter Model
Cutmaster 152
For Material Type
Mild Steel, Stainless, Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-1730-2
Zoro #
G823361286
UPC #
699488003957
Country of Origin
Mexico

Dimensions

Overall Width
15 ft
For Material Thickness - Maximum
2 in
Cutting Cable Length
20 ft
For Material Thickness - Minimum
1 1/4 in
Overall Height
30 ft
Overall Depth
12 ft

Details

Features
Multi-Voltage 1 or 3 Phase Input Capability
Plasma Cutter Model
Cutmaster 152
For Material Type
Mild Steel, Stainless, Aluminum
Plug Type
Bare Leads
Amperage - Minimum
120 A
Maximum Input Current
120 A @ 230V
Amperage - Maximum
120 A
Rated Output @ Duty Cycle
100 A @ 100%, 120 A @ 80%
Input Frequency
50/60 Hz
Plasma Cutter Series
Cutmaster 152
Effective Input Current
120 A @ 230V
Input Air Pressure - Maximum
70 psi
Input Air Pressure - Minimum
70 psi
Input Voltage
208 to 230/460/400/600V AC
Cutting Configuration
Plasma Cutting
Includes
Instructional DVC, Input Power Cable, Power Supply, Spare Parts Kit, Torch, Work Cable and Clamp
Item
Plasma Cutter
Phase
Three
Plasma Torch Type
Handheld
Weight
62 lb

Description

Plasma Cutter, Cutting Configuration Plasma Cutting, Effective Input Current 120 A @ 230V, For Material Type Mild Steel, Stainless, Aluminum, Input Frequency 50/60 Hz, Input Voltage 208 to 230/460/400/600V AC, Phase Three, Plasma Cutter Model Cutmaster 152, Cutting Cable Length 20 ft, Features Multi-Voltage 1 or 3 Phase Input Capability, Includes Instructional DVC, Input Power Cable, Power Supply, Spare Parts Kit, Torch, Work Cable and Clamp, Overall Depth 12 ft, Overall Height 30 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.