Plasma Cutter, Cutmaster 50+

  • Mfr # 1-5000-1
  • Zoro # G115380056
product price: 
$
2,729.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120/240V AC
Series
TD Cutmaster 50+
Includes
Double - Tap Trigger, Industrial Sl60 1Torch, Safety Trigger Lock
Features
(3) Handles, Bright 10.9 cm TFT LCD Display with Glove-Friendly Adjustment Knob, CNC Functionality with Pre-Installed 14 pin CPC Receptacle and Voltage Divider Allows Start/Stop, OK to Move and Divided AC Voltage (ratio 20:1, 30:1, 40:1, 50:1, 80:1), Industrial SL60 1 Torch Featuring 2T/4T Function, Safety Trigger Lock and Double-Tap Trigger to Conserve Bottled Air, Portable, Durable and Lightweight, Post-Cut Air Purge to Expand Consumable Life
Standards
cETLus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1-5000-1
Zoro #
G115380056
UPC #
662067334001
Country of Origin
China
Item
Plasma Cutter
Input Voltage
120/240V AC
Series
TD Cutmaster 50+
Includes
Double - Tap Trigger, Industrial Sl60 1Torch, Safety Trigger Lock
Features
(3) Handles, Bright 10.9 cm TFT LCD Display with Glove-Friendly Adjustment Knob, CNC Functionality with Pre-Installed 14 pin CPC Receptacle and Voltage Divider Allows Start/Stop, OK to Move and Divided AC Voltage (ratio 20:1, 30:1, 40:1, 50:1, 80:1), Industrial SL60 1 Torch Featuring 2T/4T Function, Safety Trigger Lock and Double-Tap Trigger to Conserve Bottled Air, Portable, Durable and Lightweight, Post-Cut Air Purge to Expand Consumable Life
Standards
cETLus
Maximum Output Current
50 A
For Material Type
Metal
Cutting Configuration
Drag Shield Cutting, Gouging, Standoff Cutting
Open Circuit Voltage
310 V DC
Welding Processes
Plasma Cutting
Required Air Flow
6.2 -8.6 bar (90 -125 psi)
Plasma Gas Type
Compressed Air, Compressed Nitrogen
Phase
Single
Plasma Cutting Minimum Output Current
16 A
Plasma Cutting Output @ Duty Cycle
16 A @ 100%, 25 A @ 40%, 30 A @ 100%, 50 A @ 50%
Plug Type
6-50P
Input Frequency
50/60 Hz
Plasma Torch Type
Handheld
Weight
38.6 lb
Maximum Pressure - Air Compressor
90 psi
Effective Input Current
120-240 VAC
Max. Input Current
120 - 240 VAC +/-15% 50/60Hz, 1 ¿
Color
Green
Plasma Cutter Model
1-5000-1
Maximum Input Current
120 - 240 VAC +/-15% 50/60Hz, 1 ¿
Input Air Pressure - Maximum
125 psi
Amperage - Minimum
50 A
Rated Output @ Duty Cycle
16 A @ 100%, 25 A @ 40%, 30 A @ 100%, 50 A @ 50%
Minimum Input Air Flow Rate
6.2 -8.6 bar (90 -125 psi)
For Gas Type
Air, N2 (Nitrogen)
Amperage - Maximum
50 A
Plasma Cutter Series
Cutmaster 50+
Process
Plasma Cutting
Input Air Pressure - Minimum
90 psi
Wire Color
Green

Dimensions

Cutting Cable Length
10 ft
Overall Width
7.9 in
Overall Depth
18.3 in
Power Cord Length
10 ft
For Minimum Material Thickness
1/4 in
Overall Height
12.4 in
For Maximum Material Thickness
1 in
Ground Cord Length
10 ft
For Material Thickness - Maximum
1 in
For Material Thickness - Minimum
1/4 in
Fits Chest Size
(3) Handles, Bright 10.9 cm TFT LCD Display with Glove-Friendly Adjustment Knob, CNC Functionality with Pre-Installed 14 pin CPC Receptacle and Voltage Divider Allows Start/Stop, OK to Move and Divided AC Voltage (ratio 20:1, 30:1, 40:1, 50:1, 80:1), Industrial SL60 1 Torch Featuring 2T/4T Function, Safety Trigger Lock and Double-Tap Trigger to Conserve Bottled Air, Portable, Durable and Lightweight, Post-Cut Air Purge to Expand Consumable Life

Description

Plasma Cutter, Cutting Configuration Drag Shield Cutting, Gouging, Standoff Cutting, Effective Input Current 120-240 VAC, For Material Type Metal, For Maximum Material Thickness 1 in, For Minimum Material Thickness 1/4 in, Input Frequency 50/60 Hz, Input Voltage 120/240V AC, Max. Input Current 120 - 240 VAC +/-15 Percent 50/60Hz, 1 ¿, Open Circuit Voltage 310 V DC, Phase Single, Plasma Cutter Model 1-5000-1, Maximum Output Current 50 A, Plasma Cutting Minimum Output Current 16 A

Ratings & reviews