StandoffTip, ThermalDynamics, PK5
- Mfr # 9-8209
- Zoro # G1875684
product price:Â
$
48.15
/pk of 5, $9.63/ea
Key Features
Welding Processes
Plasma Cutting
Compatible with Brand
Thermal Dynamics
Compatible with Manufacturer Part Number
9-8213, 9-8215
Cutting Configuration
Standoff Cutting
For Plasma Torch Type
Handheld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9-8209
- Zoro #
- G1875684
- UPC #
- 699488747547
- Country of Origin
- United States
- Item
- Standoff Tip
- Welding Processes
- Plasma Cutting
- Compatible with Brand
- Thermal Dynamics
- Compatible with Manufacturer Part Number
- 9-8213, 9-8215
- Cutting Configuration
- Standoff Cutting
- For Plasma Torch Type
- Handheld
- For Plasma Cutter Model
- 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5
- Compatible with Model
- 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605
- Compatible with Series
- SL100, SL60
- Maximum Current
- 50 A
- For Plasma Cutter Series
- Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
- Process
- Plasma Cutting
- Compatible Manufacturer Part Number
- 9-8213, 9-8215
- Compatible Plasma Torch Model
- 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605
- Compatible Plasma Torch Series
- SL100, SL60
- Compatible Plasma Cutter Model
- 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5
- Compatible Brand
- Thermal Dynamics
- Amperage - Maximum
- 50 A
- Compatible Plasma Torch Type
- Handheld
- Compatible Plasma Cutter Series
- Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Description
Standoff Tip, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.