MF Series: 3-55 GPM, 13.88 L x 15.75 W x 4.99, 1 NPT Ports

  • Mfr # 258190

  • Zoro # G2513020


product price:  $1,275.99
/ea
Free Shipping & Returns

Key Features

HP Heat Removed
5.6K-11K
Voltage
12 VDC
Flow Ranges (GPM)
20149
Motor Amps
12.5
Max. Pressure (PSI)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258190
Zoro #
G2513020
UPC #
615986039816
Country of Origin
United States

Dimensions

Width (In.)
15.75 in.

Details

HP Heat Removed
5.6K-11K
Voltage
12 VDC
Flow Ranges (GPM)
20149
Motor Amps
12.5
Max. Pressure (PSI)
300
Max. Temp.
350 Degrees F
Weight
25 lbs.

Description

Features: Same as M Series with DC Fan or Hydraulic Motor 3/8” Tube Size Aluminum Fins Low AMP Draw 12 or 24 Volt DC Motor Heavy Duty Construction Optional Serviceable Relief Bypass Valve Optional Fan Control Switch Long Life Hydraulic Motors Heat Removal TO 50,000 BTU/Hr. Oil Flows to 150 GPM Mounting Brackets Included SAE, NPT or 37° Flare Oil Connections Rugged Steel Manifolds, Oil flows to 175 GPM. Heavy duty construction. Mounting brackets included- no straps required. Operating pressure 300 PSI. Maximum temperature 350° F. Thermal performance is based on ISO 32 oil with 40F approach (oil temperature out - ambient air temp.).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.