Zoro Homepage

Toughpower GF1 750w

  • Mfr # PSTPD0750FNFAGUP

  • Zoro # G113753906


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Protection Type
Short Circuit, Over Voltage, Over Power, Over Current, Over Temperature, Under Voltage
Features
Compact
Specification Compliance
ATX12V
Output Power
750 W
Operating Temp. Range
41°F to 104°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTPD0750FNFAGUP
Zoro #
G113753906
UPC #
841163090831
Country of Origin
China

Dimensions

Height
3.4 in
Width
5.9 in
Depth
5.5 in

Details

Item
Power Supply
Protection Type
Short Circuit, Over Voltage, Over Power, Over Current, Over Temperature, Under Voltage
Features
Compact
Specification Compliance
ATX12V
Output Power
750 W
Operating Temp. Range
41°F to 104°F
Number of Fans
1
Green Environmental Attribute
80 Plus Gold; Environmentally Friendly
Efficiency
90%
Input Voltage
120V AC, 230V AC
Number of +12V Rails
1
Power Factor Correction (PFC)
Active
Output Voltage
5V SB, 5V DC, 12V DC, -12V DC, 3.3V DC
Input Frequency
50Hz/60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.