Zoro Homepage

Toughpower GF1 850w

  • Mfr # PSTPD0850FNFAGUP

  • Zoro # G413768327


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Efficiency
90%
Protection Type
Over Power, Under Voltage, Over Current, Short Circuit, Over Voltage, Over Temperature
Width
5.9 in
Input Frequency
50Hz/60Hz
Input Voltage
120V AC, 230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTPD0850FNFAGUP
Zoro #
G413768327
UPC #
841163090848
Country of Origin
China

Dimensions

Width
5.9 in
Depth
5.5 in
Height
3.4 in

Details

Item
Power Supply
Efficiency
90%
Protection Type
Over Power, Under Voltage, Over Current, Short Circuit, Over Voltage, Over Temperature
Input Frequency
50Hz/60Hz
Input Voltage
120V AC, 230V AC
Operating Temp. Range
41°F to 104°F
Number of Fans
1
Number of +12V Rails
1
Output Voltage
5V SB, 3.3V DC, 5V DC, -12V DC, 12V DC
Output Power
850 W
Specification Compliance
ATX12V
Power Factor Correction (PFC)
Active
Features
Compact
Green Environmental Attribute
80 Plus Gold; Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.