Zoro Homepage

Temperature Indicating Label, PK10

  • Mfr # 06STHM0ML1D03PK

  • Zoro # G716546745


product price: $19.99
/pk 10, $2.00/ea

Key Features

Resettable
Not Resettable
Label Width
2 in
Background Color
Black, Silver
Label Height
11/16 in
Max. Temperature Measured
111 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06STHM0ML1D03PK
Zoro #
G716546745
UPC #
-
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
11/16 in

Details

Resettable
Not Resettable
Background Color
Black, Silver
Item
Assending Temp. inidcator
Max. Temperature Measured
111 Degrees F
Min. Temperature Measured
84 Degrees F
Environmental Indicator Type
Heat
Series
Thermax
Type of Damage Indicated
Temperature

Description

Assending Temp. inidcator, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.