Fluorometer, 4 5/16 in W, 6 5/8 in H
- Mfr # A00665
- Zoro # G822808607
product price:Â
$
18,444.99
/ea
Free Shipping & Returns
Key Features
IP Rating
Not Rated
Environment
Indoor
Overall Width
4 5/16 in
Sensor Type
Photodiode
Overall Height
6 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A00665
- Zoro #
- G822808607
- UPC #
- -
- Country of Origin
- Canada
- IP Rating
- Not Rated
- Environment
- Indoor
- Sensor Type
- Photodiode
- Item
- Fluorometer
- Standards
- EN 61010-1:2010, EN 61326-1:2013, IEC 61010-1:2010 (3rd Edition), IEC 61326-1:2012
- Operating Temperature - Maximum
- 104 Degrees F
Dimensions
- Overall Width
- 4 5/16 in
- Overall Height
- 6 5/8 in
- Overall Depth
- 11 in
Description
Fluorometer,4 5/16 in W,6 5/8 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.