Thermometer, Digital, -58, 302F, Solar

  • Mfr # AADLFC
  • Zoro # G208168455
product price: 
$
49.39
/ea

Key Features

Maximum Operating Pressure
Not Rated
Scale
Fahrenheit/Celsius
Includes Thermowell
No
Stem Material
Aluminum, Zinc
Housing Material
ABS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AADLFC
Zoro #
G208168455
UPC #
-
Country of Origin
China

Dimensions

Display Width
2.4 in
Thermowell Thread Size
0.75 in
Thread Size
1 1/4 in
Digit Height
6.25 in
Display Diameter
1.5 in
Display Height
0.5 in
Stem Length
6 in
Display Size
1/2 in H x 2.4 in W
Minimum Dry Immersion Depth
6 in
Minimum Wet Immersion Depth
6 in

Details

Item
Digital Thermometer
Maximum Operating Pressure
Not Rated
Scale
Fahrenheit/Celsius
Includes Thermowell
No
Stem Material
Aluminum, Zinc
Housing Material
ABS
Thermowell Thread Type
NPT
Shank Type
Stepped
Number of Digits
3
Temperature Resolution C
1 Degrees C
Backlit
No
Maximum Temperature °C
150 Degrees C
Includes NIST-Traceable Certificate
No
Battery Run Time
24 hr
Maximum Temperature °F
302 Degrees F
Includes Batteries
No
Scale Type
Digital
Accuracy
+/-1 %
Display Type
Digital
Thermometer Type
Solar Digital Industrial Thermometer
Lens Material
Plastic
Thread Gender
Female
Functions
Degrees C/ Degrees F Switchable
Construction
ABS Plastic Case with Brass Swivel Nut and Zinc and Aluminum Stem
Head Material
Aluminum, Zinc
Temperature Resolution F
1 Degrees F
Thread Type
UNEF
Minimum Temperature °C
-50 Degrees C
NSF Rated
No
Thermowell Thread Gender
Male
Power Source
Solar
Process Connection
3/4" NPT Female Thermometer x 3/4" NPT Male Thermowell
Resolution
1 Degrees F/1 Degrees C
Battery Type
Solar Light Powered
Minimum Temperature °F
-58 Degrees F
Head Connection
3/4" FNPT
Temperature Range
-58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C
Maximum Temperature °C
150 Degrees C
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
302 Degrees F
Minimum Temperature °F
-58 Degrees F
Temperature Units
Celsius, Fahrenheit
Digital Display Type
LCD
Waterproof
Yes
Mounting Hardware
Thread
Pocket Thermometer Body Style
Oval
Quick Reading
No
Mount Position
Adjustable-Angle
Maximum Temperature (°C)
150 Degrees C
Response Time
10 sec
Calibration Certificate Type
Not Certified
Product Type
Direct Reading Thermometer
Sensor Technology
SOLAR PANELS
Folding Stem
Yes
Testing Functions
Min/Max Temperature
Maximum Temperature (°F)
302 Degrees F
Power Source - TS Only
Solar
Power Source - old
Solar

Description

Digital Thermometer, -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C, Stem Length 6 in, 3/4 In. NPT Female Thermometer x 3/4 In. NPT Male Thermowell, Shank Type Stepped, Includes NIST-Traceable Certificate No, 1/2 in H x 2.4 in W Display with 3 Digit LCD - 6 1/4 in Digit Height, ABS Plastic Case with Brass Swivel Nut and Zinc and Aluminum Stem, Solar Light Powered, Digital, Solar Digital Industrial Thermometer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews