pH Meter, 1 3/4 in W, 1 1/4 in H, Digital

  • Mfr # EXPERTPH-1

  • Zoro # G223744092


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Test Parameters
pH, Temperature
Standards
CE, FCC Class A, ROHS-2
Product Type
pH Meter
pH Resolution
0.1 pH
pH Range - Minimum
0 pH
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EXPERTPH-1
Zoro #
G223744092
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Overall Depth
6 3/4 in
Overall Height
1 1/4 in

Details

Test Parameters
pH, Temperature
Standards
CE, FCC Class A, ROHS-2
Product Type
pH Meter
pH Resolution
0.1 pH
pH Range - Minimum
0 pH
Calibration Points
3
Display Type
Digital
Item
pH Meter
Temperature Accuracy
+/-0.6 Degrees C; +/-1.0 Degrees F
Temperature Compensation
Automatic
Resistance Properties
Waterproof
pH Accuracy
+/-0.1 pH
pH Range - Maximum
14 pH
Auto Power Off
Auto Power Off

Description

pH Meter,1 3/4 in W,1 1/4 in H,Digital

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.