pH Meter, 45 mm W, 36 mm H, Digital

  • Mfr # ELITEPHSPEAR-1

  • Zoro # G423744083


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
5 Degrees C
pH Resolution
0.01 pH
pH Range - Minimum
-1 pH
Standards
CE, FCC
Overall Height
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELITEPHSPEAR-1
Zoro #
G423744083
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 mm
Overall Depth
280 mm
Overall Width
45 mm

Details

Operating Temperature - Minimum
5 Degrees C
pH Resolution
0.01 pH
pH Range - Minimum
-1 pH
Standards
CE, FCC
Temperature Resolution
0.1 Degrees F
Auto Power Off
Auto Power Off
Display Type
Digital
Temperature Compensation
Manual
Test Parameters
pH
Item
pH Meter
Number of Readings Recorded
No Data Recorded
pH Range - Maximum
15 pH
Resistance Properties
Waterproof
Temperature Accuracy
+/-0.6 Degrees C; +/-1.0 Degrees F; +/-1.1 Degrees C; +/-1.9 Degrees F
Operating Temperature - Maximum
45 Degrees C
Product Type
pH Meter
pH Accuracy
+/-0.02 pH
Calibration Points
3

Description

Waterproof pH Spear Tester, pH Range -1.00 to 15.00, Electric Conductivity Range 0 to 1999 uS/cm, TDS Range N/A, ORP Range 0 to 1999mV, Dissolved Oxygen Range N/A, Waterproof IP67, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 41 Degrees to 113 Degrees , Display LCD, Auto Power Off Yes, Calibration 1, 2 or 3 pt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.