Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Bases for Davit Cranes

  • Mfr # 5AT2-M2

  • Zoro # G621676469


product price: $4,008.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AT2-M2
Zoro #
G621676469
UPC #
-
Country of Origin
United States

Description

Mounting Bases for Davit Cranes, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 42 in, Maximum Lifting Height 85 in, Boom Length Adjustability Expandable, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 36 in, Maximum Adjustable Boom Length 66 in, Color Red, Compatible Base Manufacturer Part Number 5BF20, 5BF20G, 5BF20S, 5BF20S316, 5BF20X, 5BP20, 5BP20G, 5BP20S, 5BP20S316, 5BP20X, 5BR20, 5BR20X, 5BW20, 5BW20G, 5BW20S, 5BW20S316, 5BW20X, SABP1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.