Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 110.9 mm L, 70 mm W

  • Mfr # SSR35XW1SS

  • Zoro # G007868037


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
36.5 mm
Carriage Width
70 mm
Roller Material
Carbon Steel
Carriage Length
110.9 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR35XW1SS
Zoro #
G007868037
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
36.5 mm
Carriage Width
70 mm
Carriage Length
110.9 mm
Dimension L1
80.5 mm
Dimension N
8.5 mm
Dimension B
50 mm
Carriage Mounting Hole Size
M8 x 12
For Rail Width
34 mm
Overall Height
48 mm
Manufacturer Size
35
Mounting Hole Size
M8 x 12
Combined Carriage and Rail Height
48 mm

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
For Use With
Profile Rail
Carriage Type
Ball
Bearing Type
Ball
Agency Compliance
California Prop 65 Compliant
Dynamic Load Capacity
64.6 kN
Series
SSR-XW
System of Measurement
Metric
Static Load Capacity
71.6 kN
Standards
California Prop 65 Compliant
Radial Load - Maximum
64.6 kN
Operating Temperature - Maximum
176 Degrees F
Requires Lubrication
Lubricant Required
Seal Material
Stainless Steel
Includes Seals
Seals Included
Includes Lubricator
Lubricator Included
Operating Temperature - Minimum
-4 Degrees F
Compatible Rail Type
Profile

Description

Linear Guide Carriage, Carriage Height 36.5 mm, Carriage Length 110.9 mm, Carriage Width 70 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 64.6 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 35, Dynamic Load Capacity 64.6 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 34 mm, For Use With Profile Rail, Static Load Capacity 71.6 kN, Combined Carriage and Rail Height 48 mm, Series SSR-XW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.