This item is Discontinued.

Thogus 1" Barbed Tee PK 10 TT9161616/PPB-10-G

1" Barbed Tee PK 10 (Discontinued)

  • Mfr # TT9161616/PPB-10-G
  • Zoro # G1782794
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT9161616/PPB-10-G
Zoro #
G1782794
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1 in x 1 in x 1 in
Tube Inside Dia.
1 in
Tube Outside Dia.
1 1/16 in

Details

Item
Tee
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Tee
Standards
FDA
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Tee
Color
Black

Description

Tee, Specific Fitting Shape Tee, Standards FDA, Color Black, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.