This item is Discontinued.

Thogus 1/2" Barbed Wye Adapter PK 10 TY8/PPB-10-G

1/2" Barbed Wye Adapter PK 10 (Discontinued)

  • Mfr # TY8/PPB-10-G
  • Zoro # G2969757
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TY8/PPB-10-G
Zoro #
G2969757
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/2 in
Tube Outside Dia.
1/2 in

Details

Item
Wye Connector
Specific Fitting Shape
Wye Adapter
Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Wye
Color
Black
Standards
FDA
Pipe Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Wye Adapter
Temp. Range
-20 Degrees to 150 Degrees F

Description

Wye Connector, Specific Fitting Shape Wye Adapter, Standards FDA, Color Black, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.