This item is Discontinued.

Thogus 1/2" Barbed x FNPT 90 Degree Elbow PK 10 TEF2088/PPB-10-G

1/2" Barbed x FNPT 90 Degree Elbow PK 10 (Discontinued)

  • Mfr # TEF2088/PPB-10-G
  • Zoro # G0828904
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TEF2088/PPB-10-G
Zoro #
G0828904
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Tube Outside Dia.
1/2 in
Hex Size
1.12 in
Tube Inside Dia.
0.5 in
Pipe Size (Fittings)
1/2"

Details

Item
Elbow, 90 Degrees Female
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x FNPT
Max. Pressure
150 psi
Color
Black
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Barbed x FNPT
Basic Pipe Fitting Shape
Elbow
Standards
FDA
Temp. Range
-20 Degrees to 150 Degrees F

Description

Elbow, 90 Degrees Female, Specific Fitting Shape 90 Degrees Elbow, Standards FDA, Color Black, Hex Size 1.12 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.