Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TT9866/PPN-10-G
Zoro #
G1234965
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
1/2 in x 3/8 in x 3/8 in
Details
Item
Barbed Tee
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Color
Natural
Specific Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Barbed
Standards
FDA
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Shape
Tee
Description
Barbed Tee, Specific Fitting Shape Tee, Standards FDA, Color Natural, Package Quantity 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.