This item is Discontinued.

Thogus 1/4" Barbed Wye Connector PK 10 TY4/PPN-10-G

1/4" Barbed Wye Connector PK 10 (Discontinued)

  • Mfr # TY4/PPN-10-G
  • Zoro # G1558654
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TY4/PPN-10-G
Zoro #
G1558654
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/4 in x 1/4 in x 1/4 in

Details

Item
Y Connector
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Wye
Fitting Connection Type
Barbed
Color
Natural
Basic Pipe Fitting Material
Plastic
Standards
FDA
Temp. Range
-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
Wye
Basic Pipe Fitting Shape
Wye
Pipe Fitting Connection Type
Barbed
Max. Pressure
150 psi

Description

Y Connector, Specific Fitting Shape Wye, Standards FDA, Color Natural, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.