Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TC7033/PPB-10-G
Zoro #
G2599274
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
3/16 in x 3/16 in
Tube Outside Dia.
1/4 in
Details
Item
Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Standards
FDA
Temp. Range
-20 Degrees to 150 Degrees F
Color
Black
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Barbed
Description
Coupling, Specific Fitting Shape Coupling, Standards FDA, Color Black, Package Quantity 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.