Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TAF101212/PPB-10-G
Zoro #
G0708303
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
3/4 in
Pipe Size - Pipe Fitting
3/4 in
Hex Size
1.11 in
Tube Outside Dia.
13/16 in
Pipe Size (Fittings)
3/4"
Details
Item
Female Adapter
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x FNPT
Basic Pipe Fitting Shape
Adapter
Max. Pressure
150 psi
Color
Black
Basic Pipe Fitting Material
Plastic
Temp. Range
-20 Degrees to 150 Degrees F
Standards
FDA
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Barbed x FNPT
Description
Female Adapter, Specific Fitting Shape Adapter, Standards FDA, Color Black, Hex Size 1.11 in, Package Quantity 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.