This item is Discontinued.

Thogus 3/8" x 1/2" Barbed x FNPT 90 Degree Elbow PK 10 TEF2086/PPB-10-G

3/8" x 1/2" Barbed x FNPT 90 Degree Elbow PK 10 (Discontinued)

  • Mfr # TEF2086/PPB-10-G
  • Zoro # G2764447
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TEF2086/PPB-10-G
Zoro #
G2764447
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/8 in
Pipe Size - Pipe Fitting
1/2 in
Tube Outside Dia.
1/2 in
Pipe Size (Fittings)
1/2"
Hex Size
0.370 in

Details

Item
Elbow, 90 Degrees Female
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x FNPT
Temp. Range
-20 Degrees to 150 Degrees F
Standards
FDA
Basic Pipe Fitting Shape
Elbow
Color
Black
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Barbed x FNPT
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic

Description

Elbow, 90 Degrees Female, Specific Fitting Shape 90 Degrees Elbow, Standards FDA, Color Black, Hex Size 0.370 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.