Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPC7007-5-G
Zoro #
G1165866
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
3/8 in x 3/8 in x 3/8 in
Tube Size
3/8 in x 3/8 in x 3/8 in
Details
Item
Tee
Tube Fitting Material
303 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
275 psi@72 Degrees F
Color
Silver
Temp. Range
0 Degrees to 750 Degrees F
Standards
ASTM A581 and A582, NSF and FDA
Pipe Fitting Connection Type
Barbed
Description
Tee, Specific Fitting Shape Tee, Standards ASTM A581 and A582, NSF and FDA, Color Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.