This item is Discontinued.

Thogus 5/8" Barbed x 3/4" MNPT 90 Degree Elbow PK 10 TE201210/PPB-10-G

5/8" Barbed x 3/4" MNPT 90 Degree Elbow PK 10 (Discontinued)

  • Mfr # TE201210/PPB-10-G
  • Zoro # G3120747
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE201210/PPB-10-G
Zoro #
G3120747
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
5/8 in
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Tube Outside Dia.
13/16 in

Details

Item
Elbow, 90 Degrees Male
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Pipe Fitting Connection Type
Barbed x MNPT
Max. Pressure
150 psi
Standards
FDA
Color
Black
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic
Temp. Range
-20 Degrees to 150 Degrees F

Description

Elbow, 90 Degrees Male, Specific Fitting Shape 90 Degrees Elbow, Standards FDA, Color Black, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.