This item is Discontinued.

Thogus Coupling, 1 x 1 In, Barbed, Nylon, PK10 TC71616/N

Coupling, 1 x 1 In, Barbed, Nylon, PK10 (Discontinued)

  • Mfr # TC71616/N
  • Zoro # G2836617
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TC71616/N
Zoro #
G2836617
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1 in x 1 in

Details

Item
Coupling
Tube Fitting Material
Nylon
Specific Fitting Shape
Coupling
Fitting Connection Type
Barbed
Color
Natural
Basic Pipe Fitting Material
Plastic
Standards
NSF 51 and 61 Certified
Pipe Fitting Connection Type
Barbed
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Temp. Range
-50 Degrees to 275 Degrees F

Description

Coupling, Specific Fitting Shape Coupling, Standards NSF 51 and 61 Certified, Color Natural, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.