Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TC7033/N
Zoro #
G0981915
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
3/16 in x 3/16 in
Details
Item
Coupling
Tube Fitting Material
Nylon
Specific Fitting Shape
Coupling
Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Color
Natural
Standards
NSF 51 and 61 Certified
Specific Pipe Fitting Shape
Coupling
Temp. Range
-50 Degrees to 275 Degrees F
Max. Pressure
150 psi
Description
Coupling, Specific Fitting Shape Coupling, Standards NSF 51 and 61 Certified, Color Natural, Package Quantity 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.