Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC71212/N
Zoro #
G1848086
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
3/4 in x 3/4 in
Details
Item
Coupling
Tube Fitting Material
Nylon
Specific Fitting Shape
Coupling
Fitting Connection Type
Barbed
Standards
NSF 51 and 61 Certified
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Color
Natural
Max. Pressure
150 psi
Temp. Range
-50 Degrees to 275 Degrees F
Description
Coupling, Specific Fitting Shape Coupling, Standards NSF 51 and 61 Certified, Color Natural, Package Quantity 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.