This item is Discontinued.

Thogus Elbow, 90 D Male, 5/16 x 1/8 In, PVDF, PK5 TE2025/K-5-G

Elbow, 90 D Male, 5/16 x 1/8 In, PVDF, PK5 (Discontinued)

  • Mfr # TE2025/K-5-G
  • Zoro # G1610883
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE2025/K-5-G
Zoro #
G1610883
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
5/16 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"

Details

Item
Elbow, 90 Degrees Male
Tube Fitting Material
PVDF
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Max. Pressure
260 psi
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Material
Plastic
Color
Natural
Temp. Range
-80 Degrees to 226 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Standards
NSF61, NSF51, FDA

Description

Elbow, 90 Degrees Male, Specific Fitting Shape 90 Degrees Elbow, Standards NSF61, NSF51, FDA, Color Natural, Package Quantity 5

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.