This item is Discontinued.

Thogus Elbow, 90 Deg Male, 1/2 x 3/4 In, PE, PK10 TE20128L/P-10-G

Elbow, 90 Deg Male, 1/2 x 3/4 In, PE, PK10 (Discontinued)

  • Mfr # TE20128L/P-10-G
  • Zoro # G1234904
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE20128L/P-10-G
Zoro #
G1234904
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/2 in
Pipe Size - Pipe Fitting
3/4 in
Hex Size
1.11 in
Tube Inside Dia.
0.490 in
Pipe Size (Fittings)
3/4"

Details

Item
Elbow, 90 Degrees Male
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Max. Pressure
150 psi
Color
Black
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic
Temp. Range
-80 Degrees to 200 Degrees F
Standards
NSF 14 and 61 Listed
Specific Pipe Fitting Shape
90 Degrees Elbow

Description

Elbow, 90 Degrees Male, Specific Fitting Shape 90 Degrees Elbow, Standards NSF 14 and 61 Listed, Color Black, Hex Size 1.11 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.