This item is Discontinued.

Thogus Elbow, 90 Deg Male, 5/16 x 3/8 In, PVC, PK5 TE2065/K-5-G

Elbow, 90 Deg Male, 5/16 x 3/8 In, PVC, PK5 (Discontinued)

  • Mfr # TE2065/K-5-G
  • Zoro # G1663557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE2065/K-5-G
Zoro #
G1663557
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
5/16 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"

Details

Item
Elbow, 90 Degrees Male
Tube Fitting Material
PVC
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Standards
NSF61, NSF51, FDA
Color
Natural
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Barbed x MNPT
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
-80 Degrees to 226 Degrees F
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi

Description

Elbow, 90 Degrees Male, Specific Fitting Shape 90 Degrees Elbow, Standards NSF61, NSF51, FDA, Color Natural, Package Quantity 5

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.