This item is Discontinued.

Thogus Elbow, 90D Female, 1/2 x 1/4 In, Nylon, PK10 TEF2048/N-10-G

Elbow, 90D Female, 1/2 x 1/4 In, Nylon, PK10 (Discontinued)

  • Mfr # TEF2048/N-10-G
  • Zoro # G2578064
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TEF2048/N-10-G
Zoro #
G2578064
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/2 in
Pipe Size - Pipe Fitting
1/4 in
Tube Inside Dia.
0.5 in
Pipe Size (Fittings)
1/4"
Hex Size
3/4 in

Details

Item
Elbow, 90 Degrees Female
Tube Fitting Material
Nylon
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x FNPT
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Pipe Fitting Connection Type
Barbed x FNPT
Temp. Range
-50 Degrees to 275 Degrees F
Basic Pipe Fitting Shape
Elbow
Standards
NSF 51, NSF 61
Color
Natural
Specific Pipe Fitting Shape
90 Degrees Elbow

Description

Elbow, 90 Degrees Female, Specific Fitting Shape 90 Degrees Elbow, Standards NSF 51, NSF 61, Color Natural, Hex Size 3/4 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.