This item is Discontinued.

Thogus Elbow, 90D Female, 1/4 x 3/8 In, Nylon, PK10 TEF2064/N

Elbow, 90D Female, 1/4 x 3/8 In, Nylon, PK10 (Discontinued)

  • Mfr # TEF2064/N
  • Zoro # G3378313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEF2064/N
Zoro #
G3378313
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/4 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Hex Size
1 in
Tube Inside Dia.
0.25 in

Details

Item
Elbow, 90 Degrees Female
Tube Fitting Material
Nylon
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x FNPT
Standards
NSF 51 and 61 Certified
Pipe Fitting Connection Type
Barbed x FNPT
Specific Pipe Fitting Shape
90 Degrees Elbow
Color
Natural
Basic Pipe Fitting Shape
Elbow
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Temp. Range
-50 Degrees to 275 Degrees F

Description

Elbow, 90 Degrees Female, Specific Fitting Shape 90 Degrees Elbow, Standards NSF 51 and 61 Certified, Color Natural, Hex Size 1 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.