This item is Discontinued.

Thogus Female Adapter, 1/4 x 1/2 In, Nylon, PK10 TAF1084/N

Female Adapter, 1/4 x 1/2 In, Nylon, PK10 (Discontinued)

  • Mfr # TAF1084/N
  • Zoro # G1439995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAF1084/N
Zoro #
G1439995
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/4 in
Pipe Size - Pipe Fitting
1/2 in
Hex Size
1.13 in
Tube Inside Dia.
0.25 in
Pipe Size (Fittings)
1/2"

Details

Item
Female Adapter
Tube Fitting Material
Nylon
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x FNPT
Temp. Range
-50 Degrees to 275 Degrees F
Basic Pipe Fitting Material
Plastic
Standards
NSF 51 and 61 Certified
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Max. Pressure
150 psi
Color
Natural
Pipe Fitting Connection Type
Barbed x FNPT

Description

Female Adapter, Specific Fitting Shape Adapter, Standards NSF 51 and 61 Certified, Color Natural, Hex Size 1.13 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.