This item is Discontinued.

Thogus Female Adapter, 1/4 x 3/8 In, Nylon, PK10 TAF1064/N

Female Adapter, 1/4 x 3/8 In, Nylon, PK10 (Discontinued)

  • Mfr # TAF1064/N
  • Zoro # G2243053
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAF1064/N
Zoro #
G2243053
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/4 in
Pipe Size - Pipe Fitting
3/8 in
Hex Size
1 in
Tube Inside Dia.
0.25 in
Pipe Size (Fittings)
3/8"

Details

Item
Female Adapter
Tube Fitting Material
Nylon
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x FNPT
Basic Pipe Fitting Material
Plastic
Temp. Range
-50 Degrees to 275 Degrees F
Max. Pressure
150 psi
Color
Natural
Specific Pipe Fitting Shape
Adapter
Standards
NSF 51 and 61 Certified
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Barbed x FNPT

Description

Female Adapter, Specific Fitting Shape Adapter, Standards NSF 51 and 61 Certified, Color Natural, Hex Size 1 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.