This item is Discontinued.

Thogus Female Adapter, 3/4 x 1/2 In, Nylon, PK10 TAF10812/N-10-G

Female Adapter, 3/4 x 1/2 In, Nylon, PK10 (Discontinued)

  • Mfr # TAF10812/N-10-G
  • Zoro # G0887031
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAF10812/N-10-G
Zoro #
G0887031
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/4 in
Pipe Size - Pipe Fitting
1/2 in
Hex Size
1.13 in
Pipe Size (Fittings)
1/2"

Details

Item
Female Adapter
Tube Fitting Material
Nylon
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x FNPT
Basic Pipe Fitting Shape
Adapter
Temp. Range
-50 Degrees to 275 Degrees F
Pipe Fitting Connection Type
Barbed x FNPT
Specific Pipe Fitting Shape
Adapter
Color
Natural
Max. Pressure
150 psi
Standards
NSF 51, NSF 61
Basic Pipe Fitting Material
Plastic

Description

Female Adapter, Specific Fitting Shape Adapter, Standards NSF 51, NSF 61, Color Natural, Hex Size 1.13 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.