This item is Discontinued.

Thogus Female Adapter, 3/8 x 1/2 In, Nylon, PK10 TAF1086/N

Female Adapter, 3/8 x 1/2 In, Nylon, PK10 (Discontinued)

  • Mfr # TAF1086/N
  • Zoro # G3323171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAF1086/N
Zoro #
G3323171
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/8 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Hex Size
1.13 in

Details

Item
Female Adapter
Tube Fitting Material
Nylon
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x FNPT
Standards
NSF 51 and 61 Certified
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Barbed x FNPT
Color
Natural
Basic Pipe Fitting Shape
Adapter
Temp. Range
-50 Degrees to 275 Degrees F

Description

Female Adapter, Specific Fitting Shape Adapter, Standards NSF 51 and 61 Certified, Color Natural, Hex Size 1.13 in, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.