This item is Discontinued.

Thogus Male Adapter, 1/2 x 1/2 In, Nylon, PK10 TA1088/N

Male Adapter, 1/2 x 1/2 In, Nylon, PK10 (Discontinued)

  • Mfr # TA1088/N
  • Zoro # G0302976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA1088/N
Zoro #
G0302976
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Tube Inside Dia.
0.5 in
Hex Size
57/64 in
Pipe Size (Fittings)
1/2"

Details

Item
Male Adapter
Tube Fitting Material
Nylon
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Adapter
Standards
NSF 51 and 61 Certified
Temp. Range
-50 Degrees to 275 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Shape
Adapter
Color
Natural

Description

Male Adapter, Specific Fitting Shape Adapter, Standards NSF 51 and 61 Certified, Color Natural, Hex Size 57/64 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.