This item is Discontinued.

Thogus Male Adapter, 1/4 x 1/8 In, PVDF, PK5 TA1024/K-5-G

Male Adapter, 1/4 x 1/8 In, PVDF, PK5 (Discontinued)

  • Mfr # TA1024/K-5-G
  • Zoro # G3379731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA1024/K-5-G
Zoro #
G3379731
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Tube Inside Dia.
0.25 in

Details

Item
Male Adapter
Tube Fitting Material
PVDF
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Max. Pressure
260 psi
Specific Pipe Fitting Shape
Adapter
Temp. Range
-80 Degrees to 226 Degrees F
Pipe Fitting Connection Type
Barbed x MNPT
Color
Natural
Standards
NSF61, NSF51, FDA
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic

Description

Male Adapter, Specific Fitting Shape Adapter, Standards NSF61, NSF51, FDA, Color Natural, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.