This item is Discontinued.

Thogus Male Adapter, 3/16 x 1/4 In, PE, PK10 TA1043/P

Male Adapter, 3/16 x 1/4 In, PE, PK10 (Discontinued)

  • Mfr # TA1043/P
  • Zoro # G3082204
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TA1043/P
Zoro #
G3082204
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
3/16 in
Pipe Size - Pipe Fitting
1/4 in
Hex Size
0.56 in
Tube Inside Dia.
0.190 in
Pipe Size (Fittings)
1/4"

Details

Item
Male Adapter
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Temp. Range
-80 Degrees to 200 Degrees F
Color
Black
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Adapter
Standards
NSF 14 and 61 Listed
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Material
Plastic

Description

Male Adapter, Specific Fitting Shape Adapter, Standards NSF 14 and 61 Listed, Color Black, Hex Size 0.56 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.