This item is Discontinued.

Thogus Male Adapter, 3/16 x 1/8 In, Nylon, PK10 TA1023/N

Male Adapter, 3/16 x 1/8 In, Nylon, PK10 (Discontinued)

  • Mfr # TA1023/N
  • Zoro # G2808836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA1023/N
Zoro #
G2808836
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/16 in
Pipe Size - Pipe Fitting
1/8 in
Hex Size
0.43 in
Pipe Size (Fittings)
1/8"
Tube Inside Dia.
0.190 in

Details

Item
Male Adapter
Tube Fitting Material
Nylon
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Color
Natural
Basic Pipe Fitting Shape
Adapter
Temp. Range
-50 Degrees to 275 Degrees F
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Pipe Fitting Connection Type
Barbed x MNPT
Standards
NSF 51 and 61 Certified
Specific Pipe Fitting Shape
Adapter

Description

Male Adapter, Specific Fitting Shape Adapter, Standards NSF 51 and 61 Certified, Color Natural, Hex Size 0.43 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.