This item is Discontinued.

Thogus Male Adapter, 5/16 x 3/8 In, PE, PK10 TA1065/P

Male Adapter, 5/16 x 3/8 In, PE, PK10 (Discontinued)

  • Mfr # TA1065/P
  • Zoro # G0388342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TA1065/P
Zoro #
G0388342
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
5/16 in
Pipe Size - Pipe Fitting
3/8 in
Hex Size
0.68 in
Pipe Size (Fittings)
3/8"

Details

Item
Male Adapter
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Standards
NSF 14 and 61 Listed
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Barbed x MNPT
Max. Pressure
150 psi
Color
Black
Temp. Range
-80 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Adapter

Description

Male Adapter, Specific Fitting Shape Adapter, Standards NSF 14 and 61 Listed, Color Black, Hex Size 0.68 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.