Shop All Barbed Tube Fittings
Thogus
Male Tee, 1/2 x 1/2 x 3/8 In, PVC, PK5
Mfr # TT3688/K-5-G
Zoro # G0457807
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Tee
- Barb Size 1/2 in x 1/2 in
- Fitting Connection Type Barbed x Barbed x MNPT
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Thogus
- MFR # TT3688/K-5-G
- Zoro # G0457807
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in x 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Details
Description
Male Tee, Specific Fitting Shape Tee, Standards FDA, NSF51, NSF61, Color Natural, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 4X2" (4308003674)
- KEENEY MFG 1/2" FIP x 3/8" OD Quarter Turn Angle Valve, Chrome (PP51PCLF)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve, Polished Brass (KB652V)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N034014)
- LASCO FITTINGS Elbow, 35/64 x 3/4 In MIPT, Acetyl (3300007)
- ELDON JAMES 1/2" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-8WP)
- PARKER 0.17" Barb x 1/8" FNPT Brass 90 Degree Elbow (230-4-2)
- PNEUMADYNE 1/4" Barb x UNF Brass Straight Male Connector (EB60)
- ANDERSON Green Leaf Nylon 3/4 in. D X 1/2 in. D Adapter (CBA3412BG1)
- PARKER 0.17" Barb x 1/8" MNPT Brass Male 90 Degree Elbow (229-4-2)
- ELDON JAMES Adapter, Nylon, 1/2 In NPT, 150 PSI, PK10 (A8-4BN)
- Thogus Barbed Tube Fittings