This item is Discontinued.

Thogus Male Tee, 1/4 x 1/4In x 3/8In, Nylon, PK10 TT3644/N-10-G

Male Tee, 1/4 x 1/4In x 3/8In, Nylon, PK10 (Discontinued)

  • Mfr # TT3644/N-10-G
  • Zoro # G2025107
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT3644/N-10-G
Zoro #
G2025107
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/4 in x 1/4 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Tube Inside Dia.
0.280 in
Hex Size
0.710 in

Details

Item
Male Tee
Tube Fitting Material
Nylon
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed x Barbed x MNPT
Temp. Range
-50 Degrees to 275 Degrees F
Basic Pipe Fitting Shape
Tee
Color
Natural
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Standards
NSF 51, NSF 61
Pipe Fitting Connection Type
Barbed x Barbed x MNPT

Description

Male Tee, Specific Fitting Shape Tee, Standards NSF 51, NSF 61, Color Natural, Hex Size 0.710 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.