This item is Discontinued.

Thogus Plug, 1 In NPT, 150 PSI, Poly, Black, PK10 TP4016/P

Plug, 1 In NPT, 150 PSI, Poly, Black, PK10 (Discontinued)

  • Mfr # TP4016/P
  • Zoro # G0755307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP4016/P
Zoro #
G0755307
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1"
Thread Size
1"

Details

Item
Plug
Connection
threaded
Standards
NSF 14 and 61 Listed
Max. Pressure (PSI)
150
Material
Polyethylene
Basic Pipe Fitting Material
Plastic
Temp. Range
-80 to 200F
Color
Black

Description

Plug, Threaded Connection, Thread Size 1 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.